Sealing plug GPN 300 V
Sealing plug GPN 300 V
PLG-GPN300-V184-21,2-NATURE
Art.-no. 0598397184
EAN 4046778161266
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The round shank ensures that the sealing plugs fit securely. The flat head and the matching head diameter allow countersinking in the bore hole.
Datasheets(X)
![]() | |
Nominal diameter (d3) | 21.500 mm |
Insertion depth (h1) | 10 mm |
Other standard | GPN 300 V |
Material | LDPE - Low density polyethylene |
Colour | Natural |
Min./max. temperature resistance | -40 to 60 °C |
Max. short-term temperature resistance | 80 °C |
