Sealing plaster stop bead 3D professional with mesh
THERMRVLBEAD-MSH-3D-PROFI-L240M-W16MM
Art.-no. 0519557216
EAN 4068362034367
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Optimal joint sealing on critical adhesive substrates
- Reliable thanks to pre-compressed sealing tape
- Also suitable for insulation thicknesses > 300 mm and large-scale glazing up to 10 m²
Very high 3D movement absorption
PE sealing tape with finger lift
Coextruded mesh: Allows secure and permanent attachment of the mesh.
Supported removal tab: Prevents the profile from tilting.
Sealing tape overhang at end of profile means no additional sealing is needed in impact area.
Please note the installation instructions for this product.
Corresponds to Class A of the VDPM guideline.
Datasheets(X)
![]() | |
Material of profile | PVC-U, impact resistant |
Material of foam | Closed-cell PE foam |
Width | 22 mm |
Length | 2.4 m |
Motion absorption capacity compression | 2 mm |
Material of mesh | Fibre glass |
Fabric weight per m2 | 160 g |
Mesh size | 4 x 4 mm |
Building material class | E - Normally inflammable |
Ultraviolet resistance | Yes |
