Sealing plaster stop bead 3D professional with mesh
Thermal reveal bead 3D Profi with mesh
THERMRVLBEAD-MSH-3D-PROFI-L1,4M-W22MM
Art.-no. 0519557221
EAN 4056807235462
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Optimum joint sealing on surfaces where adhesion is difficult
- Reliable through pre-compressed sealing tape
- Also suitable for insulation thicknesses > 300 mm and large-scale glazing up to 10 m²
Very high 3D movement absorption
PE sealing tape with fingerlift
Secure and long-lasting integration of fabric
Coextruded fabric
Keeps profiles upright
Supported removal tab
Sealing tape overhang at end of profile means no additional sealing is needed in impact area.
Please note the installation instructions for this product.
Corresponds to Class A of the VDPM guideline.
Datasheets(X)
Material of profile | PVC-U, impact resistant |
Material of foam | Closed-cell PE foam |
Width | 22 mm |
Length | 1.4 m |
Motion absorption capacity compression | 2 mm |
Material of mesh | Fibre glass |
Fabric weight per m2 | 160 g |
Mesh size | 4 x 4 mm |
Building material class | E - Normally inflammable |
Ultraviolet resistance | Yes |