Sealing plaster stop bead 3D aluminium with mesh
THERMRVLBEAD-MSH-3D-ALU-L2,4M-W19MM
Art.-no. 0519558192
EAN 4056807235509
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Very high 3D movement absorption.
- Coextruded mesh: Allows secure and permanent attachment of the mesh.
- Can be used for weather facing layers of 5 mm to 25 mm.
- Supported removal tab: Prevents the profile from tilting.
Please note the installation instructions for this product.
Corresponds to Class A of the VDPM guideline.
Datasheets(X)
Material of profile | PVC-U, impact resistant |
Material of foam | Closed-cell PE foam |
Width | 19 mm |
Length | 2.4 m |
Motion absorption capacity elongation | 3.7 mm |
Motion absorption capacity compression | 2.2 mm |
Motion absorption capacity diagonal shearing (+/-) | 2.2 mm |
Motion absorption capacity longitudinal shearing (+/-) | 2.2 mm |
Material of mesh | Fibre glass |
Fabric weight per m2 | 160 g |
Mesh size | 4 x 4 mm |
Building material class | E - Normally inflammable |
Ultraviolet resistance | Yes |