Sealing plaster stop bead 3D Reno with mesh
Thermal reveal bead 3D Reno with mesh
THERMRVLBEAD-MSH-3D-RENO-L2,4M-W6MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Suitable for large glazing up to 10 m², with high 3D movement absorption and high-quality TPE membranes for optimum sealing and flexibility
- Ideally suited for use during renovations
- Safe and permanent integration of the coextruded mesh ensures high stability
- The profile does not tilt due to the supported pull-off edge
Should only be used in renovation projects or in exceptional cases in new builds, where there is not enough space for conventional thermal reveal beads.
Please note the installation instructions for this product.
Corresponds to Class A of the VDPM guideline.
Material of profile | PVC-U, impact resistant |
Material of foam | Closed-cell PE foam |
Largeur | 6 mm |
Longueur | 2.4 m |
Motion absorption capacity elongation | 3.5 mm |
Motion absorption capacity compression | 2 mm |
Motion absorption capacity diagonal shearing (+/-) | 2 mm |
Motion absorption capacity longitudinal shearing (+/-) | 2 mm |
Material of mesh | Fibre glass |
Fabric weight per m2 | 160 g |
Mesh size | 4 x 4 mm |
Building material class | E - Normally inflammable |
Ultraviolet resistance | Yes |
Datasheets (0)
Certificates/
Documents