Sealing plaster stop bead 3D Plus with mesh
Thermal reveal bead 3D Plus with mesh
THERMRVLBEAD-MSH-3D-PLUS-L1,4M-W19MM
Art.-no. 0519553191
EAN 4056807235356
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for large-scale glazing up to 10 m²
- High 3D movement absorption
- High-quality TPE membrane
Secure and long-lasting integration of fabric
Coextruded fabric
Keeps profiles upright
Supported removal tab
Please note the installation instructions for this product.
Corresponds to Class A of the VDPM guideline.
Datasheets(X)
Material of profile | PVC-U, impact resistant |
Material of foam | Closed-cell PE foam |
Width | 19 mm |
Length | 1.4 m |
Motion absorption capacity elongation | 3.6 mm |
Motion absorption capacity compression | 2.1 mm |
Motion absorption capacity diagonal shearing (+/-) | 2.1 mm |
Motion absorption capacity longitudinal shearing (+/-) | 2.1 mm |
Material of mesh | Fibre glass |
Fabric weight per m2 | 160 g |
Mesh size | 4 x 4 mm |
Building material class | E - Normally inflammable |
Ultraviolet resistance | Yes |