Sealing collar D43, slated bitumen
Sealing collar D43, slated bitumen, EAP
SEALCOLAR-ANCPT-D43-WP-BIT913
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/555428904.jpg)
Register now and access more than 125,000 products
- Ready-to-install sealing collar with laminated bitumen membrane
- The slated edging is root resistant
- Observe the installation instructions and technical regulations for sealing (flat roof directive of the German central association for the roofing trade)!
- The free end must be sealed against penetration with heat-shrink tubing to prevent water from entering
- PP heat-shrink tubing 55/16 with a length of 10 cm is included in the scope of delivery. This is suitable for single anchor points from 16 to 50 mm
Datasheets(X)
Suitable for sealing single anchor points, pipes, cables and lines against water ingress on flat roofs exposed to weathering.
Product weight (per item) | 720 g |
Material | Bitumen |
Diameter | 400 mm |
Diameter of hole | 45 mm |