Sealing collar D43 Bitumen single anchor point
Sealing collar D43 bitumen single anchor point
SEALCOLAR-ANCPT-D43-WP-BIT912
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/555428904.jpg)
Register now and access more than 125,000 products
- Bezel for sealing single anchor points, pipes, cables and lines against ingress of water
- The plate surface of the bezel is sanded
- The free end must be sealed against penetration with heat-shrink tubing to prevent water from entering
- Observe the installation instructions and technical regulations for sealing (flat roof directive of the German central association for the roofing trade)!
- PP heat-shrink tubing 55/16 with a length of 10 cm is included in the scope of delivery
- The product is compatible with a variety of roof rails (e.g. Alkor, Bauder, Flag, Sika, Sucoflex, Vedag, Mapei)
Datasheets(X)
Suitable for sealing single anchor points, pipes, cables and lines against water ingress on flat roofs exposed to weathering.
Product weight (per item) | 400 g |
Material | Bitumen |
Diameter | 400 mm |
Diameter of hole | 45 mm |