Sealing collar D20, slated bitumen
Sealing collar D20, slated bitumen, EAP
SEALCOLAR-ANCPT-D20-WP-BIT908
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/555428904.jpg)
Register now and access more than 125,000 products
- Ready-to-install sealing collar with laminated bitumen membrane
- The slated edging is root resistant
- Observe the installation instructions and technical regulations for sealing (flat roof directive of the German central association for the roofing trade)!
- The free end must be sealed against penetration with heat-shrink tubing to prevent water from entering
- PP heat-shrink tubing 28/06 with a length of 10 cm is included in the scope of delivery. This is suitable for single anchor points from 6 to 24 mm
Datasheets(X)
Suitable for sealing single anchor points, pipes, cables and lines against water ingress on flat roofs exposed to weathering.
Product weight (per item) | 400 g |
Material | Bitumen |
Diameter | 400 mm |
Diameter of hole | 22 mm |