Sealing collar D20 PVC single anchor point
Sealing collar D20 PVC single anchor point
SEALCOLAR-F.ANCPT-D20-WP-PVC905
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Bezel for sealing single anchor points, pipes, cables and lines against ingress of water
- The free end must be sealed against penetration with heat-shrink tubing to prevent water from entering
- Observe the installation instructions and technical regulations for sealing (flat roof directive of the German central association for the roofing trade)!
- PP heat-shrink tubing 28/06 with a length of 10 cm is included in the scope of delivery
- The product is compatible with a variety of roof rails (e.g. Alkor, Bauder, Flag, Sika, Sucoflex, Vedag, Mapei)
Suitable for sealing single anchor points, pipes, cables and lines against water ingress on flat roofs exposed to weathering.
Product weight (per item) | 400.000 g |
Material | PVC - Polyvinyl chloride |
Diameter | 180 mm |
Diameter of hole | 22 mm |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt