Sealing collar BASIC, slated bitumen
Sealing collar BASIC, slated bitumen, EAP
SEALCOLAR-ANCPT-BASIC-WP-BIT918
Art.-no. 0838906918
EAN 4065746003520
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Ready-to-install sealing collar with laminated bitumen membrane
- The slated edging is root resistant
- Observe the installation instructions and technical regulations for sealing (flat roof directive of the German central association for the roofing trade)!
- The free end must be sealed against penetration with heat-shrink tubing to prevent water from entering
- Article 0838906903 includes PP heat-shrink tubing 55/16 with a length of 20 cm
- Article 0838906918 includes PP heat-shrink tubing 55/16 with a length of 15 cm
- The PP heat-shrink tubing 55/16 shrinks from 55 mm to as little as 16 mm
Datasheets(X)
Suitable for sealing single anchor points, pipes, cables and lines against water ingress on flat roofs exposed to weathering.
Material | Bitumen |
Diameter | 400 mm |
Diameter of hole | 44 mm |
Diameter of hole 2 | 21 mm |
Suitable for max. diameter | 21 mm |
Suitable for min. diameter | 16 mm |