Sealing and uncoupling membrane CERAfix® 305
Waterproofing and uncoupling membrane CERAfix 305
WTRPROF/DECUPLMEMBR-FLC-CERAFIX-305-30M
CERAFIX
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/15444718.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/238357.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/13422220.jpg)
Register now and access more than 125,000 products
Can be used for moisture resistance classes A, B0
- Secure sealing with consistent layer thickness for indoor sealing
- Excellent adhesive bond
- Highly elastic
- Highly resistant to water pressure
- Uniform layer of sealant
- Temperature-resistant and resistant to ageing
Easy and quick to apply
- Bonding with tile adhesive in accordance with DIN EN 12004
- Can be tiled directly (thin bed method)
Support material made from polypropylene fleece, on top and underside
Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Product residues can be disposed of with household waste.
Datasheets(X)
Can be used as a seal under ceramic tiles and plates, natural stone, artificial stone in bathrooms, kitchens, private and public sanitary facilities. CERAfix 305 is suitable for stress classes A and C (special construction) according to the design inspection criteria and water impact class W0-I to W2-I (W3-I/special construction) in accordance with DIN 18534 and Central Federation of the German Building Trade's technical information leaflet "Compound sealing".
Surface:
Dry, load-bearing, free from substances that impair adhesion (oil, grease, dust, other impurities).
Application:
Use strip-shaped surface sealing in conjunction with tiles and boards.
CERAfix 305 must be bonded flat with a tile adhesive in accordance with DIN EN 12004, e.g. tile adhesive PLUS CERAfix 402, tile adhesive PLUS CERAfix 403 or tile adhesive PLUS CERAfix 412.
Material | Polyethylene film |
Backing material | Polypropylene fleece |
Colour | Red |
Length of roll | 30 m |
Roll width | 1 m |
Thickness | 0.51 mm |
Resistance against | Aging |
Max. longitudinal elongation | 80 % |
Max. diagonal elongation | 120 % |
Transverse tensile force per 50 mm | 150 N |
Longitudinal tensile force per 50 mm | 296.66 N |
Building material class | B2 - Normally inflammable |
Building material class conditions | in accordance with DIN 4102-1 |
Shelf life from production | 24 Month |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!