Sealing and isolation strip CERAfix 325 STRONG
WTRPROFMEMBR-DECOUPLINGPATH-CERAFIX-325
Art.-no. 5875100325
EAN 4068362400414
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Material | Fleece |
Backing material | Non-woven |
Colour | Grey |
Length of roll | 15 m |
Roll width | 1 m |
Min. processing temperature | 5 °C |
Max. processing temperature | 25 °C |
Max. temperature resistance | 50 °C |
Min. temperature resistance | -40 °C |
Shelf life from production | 24 Month |