Seal scraper
Seal scraper
FLSCPR-DI-L260MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Vanadium special steel, chrome-plated
Specially designed for removing flat seals
Scraper width | 25 mm |
Blade length | 150 mm |
Longueur | 260 mm |
Material of handle | Plastic |
Matière | Chrome-vanadium steel |
Finition | Chrome plated |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt