Screwless hose clamp low overall height
Screwless hose clamp
HOSECLMP-SCRL-YELL-W8-D18MM-(18,5-20)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Low installation height, small clamping range
Precise assembly even in the narrowest spaces
Smooth inside of band, rounded edges
Prevents injuries and hose damage
Datasheets(X)
Fuel venting system, airbag, air-conveying pipes
Material | Stainless steel A2, 1.4301 |
Surface | Plain |
Width of band | 8 mm |
Suitable for min./max. external diameter (Da) | 18.5-20 mm |
Nominal width (d1) | 18 mm |
Colour | Yellow |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!