Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Screwless hose clamp low overall height

Screwless hose clamp
HOSECLMP-SCRL-VILT-W7-D9MM-(9,5-10,5)

Art.-no. 0541001090
EAN 4038898579823
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
Low installation height, small clamping range


Precise assembly even in the narrowest spaces



Smooth inside of band, rounded edges


Prevents injuries and hose damage

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Fuel venting system, airbag, air-conveying pipes

Material

Stainless steel A2, 1.4301

Surface

Plain

Width of band

7 mm

Suitable for min./max. external diameter (Da)

9.5-10.5 mm

Nominal width (d1)

9 mm

Colour

Violet

RoHS-compliant

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Crimp pliers For screwless hose clamps

HOSECLMPTONG
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
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Screwless hose clamp assortment 511 pieces in system case

HOSECLMP-SCRL-SYSKO-511PCS

SYSTEMKOFFER