Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Screwdriving tool For stair bolts

Screwing tool for 1/2 inch stud screws
SPN-STUDSCR-1/2IN-M10

Art.-no. 071513710
EAN 4011231730327
-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

No screwing in or additional adjustment of screw-in parts into nut required
  • The three threaded rollers automatically grip positively into thread when screwing in. When unscrewing, the threaded rollers open automatically and release the thread

  • Can be used with 1/2" square drive for a ratchet screwdriver or with an adapter for an electric screwdriver
Notice

Not suitable for impact screwdrivers.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For screwing and unscrewing stud screws, threaded rods and threaded pieces

Suitable for screw

M10

Diameter (Ø)

30 mm

Length

38 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information