Screwed connection
Screwed connection plastic pipe
SCRON-CLMPTRAN-PLAPIP-HP-32XAG1IN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- With a tapered male pipe thread, a long nozzle for optimal pipe grip and a screw for easily spreading of the jaws during installation
Material | Brass CW617N |
DN nominal width | DN 25 |
Connection thread | ET R 1 inch |
Width across flats | 36 mm |
Width across flats 2 | 10 mm |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt