Screwdriver for hexagon drive with flexible shaft
Screwdriver for external hexagon flexible shaft
SCRDRIV-HEXHD-FLEXSHFT-WS10X175
Art.-no. 061328610
EAN 4038898275817
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Round shank with flexible shaft and bright nickel-plated head
- The 2C handle, with its ergonomic shape, soft outer material and flattened sides, ensures optimum power transmission and a secure grip for fatigue-free and efficient working
- Quick and easy identification of the correct screwdriver thanks to the shank symbol and width across flats on the handle
- The round shank features a flexible shaft for hard-to-reach areas and hose clamps
- The head is bright nickel-plated for protection against corrosion and wear
- Head with inner bore for protruding threaded shanks
- The socket wrench is available in various widths across flats
Product information
Datasheets(X)
![]() | |
Width across flats | 10 mm |
Blade length (A) | 175 mm |
Handle length (B) | 106 mm |
Handle width (C) | 35 mm |
