Screwdriver with AW tip
Screwdriver, AW tip, round blade
SCRDRIV-AW25X100
ZEBRA
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 125,000 products
- Improved power transmission, longer service life and optimal centring thanks to the AW tip
- Higher corrosion resistance and greater robustness of the round shank due to matt chrome plating
- Best possible fit in the screw thanks to the black point tip
- The colour coding immediately indicates which size is being used
- The 2-component handle, with its ergonomic shape, soft outer material and flattened sides, ensures optimal power transmission and effortless working
- Quick and easy identification of the correct screwdriver thanks to the drive symbol and width across flats on the handle
Datasheets(X)
![]() | |
Tip size | AW25 |
Blade length (A) | 100 mm |
Handle length (B) | 106 mm |
Handle width (C) | 35 mm |