Screwdriver slotted slim with round shank
Screwdriver slotted round blade slim
SCRDRIV-SL-0,6X3,5X100
Art.-no. 0613231735
EAN 4038898274964
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
From tip to handle
- For smaller screws and precision work due to the slim shank and the smaller sizes
- Robust round shank, which has been brushed chrome-plated to protect against corrosion
- Black point tip for the best possible fit in the screw
- Tip finished according to the DIN 5264-A and ISO 2380 standards for slotted screwdrivers
- Complies with the DIN 5265 and SMS SS 2830 standards
Effortless control
- Fatigue-free working with the 2C handle with hard core and soft, non-slip surface
- Fast-turning zone and hard material in the lower part of the handle enable quick turning using the index finger and thumb once the screw is loosened
- Quick and easy identification with the shank symbol and size printed on the handle
Datasheets(X)
![]() | |
Thickness of cutting edge x width of cutting edge | 0.6 x 3.5 mm |
Blade length (A) | 100 mm |
Handle length (B) | 83 mm |
Handle width (C) | 27 mm |
