Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Screwdriver slotted slim With round shank

Screwdriver slotted round blade slim
SCRDRIV-SL-0,6X3,5X100
ZEBRA

Art.-no. 0613231735
EAN 4038898274964
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
Slim, brushed chrome-plated shank and 2-component handle

From tip to handle


  • For smaller screws and precision work due to the slim shank and the smaller sizes

  • Robust round shank, which has been brushed chrome-plated to protect against corrosion

  • Black point tip for the best possible fit in the screw

  • Tip finished according to the DIN 5264-A and ISO 2380 standards for slotted screwdrivers

  • Complies with the DIN 5265 and SMS SS 2830 standards


Effortless control


  • Fatigue-free working with the 2C handle with hard core and soft, non-slip surface

  • Fast-turning zone and hard material in the lower part of the handle enable quick turning using the index finger and thumb once the screw is loosened

  • Quick and easy identification with the shank symbol and size printed on the handle
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thickness of cutting edge x width of cutting edge

0.6 x 3.5 mm

Blade length (A)

100 mm

Handle length (B)

83 mm

Handle width (C)

27 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information