Screwdriver slotted short with round shank
Screwdriver slotted round blade short
SCRDRIV-SL-KNIRPS-1X5,5X25
Art.-no. 061325105
EAN 4038898275176
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The facts in brief
- For hard-to-reach and narrow areas due to the extra short shank
- Robust round shank, which has been brushed chrome-plated to protect against corrosion
- Black point tip for the best possible fit in the screw
- Tip finished according to the DIN 5264-A and ISO 2380 standards for slotted screwdrivers
- Complies with the DIN 5265 standard
Quality in your hand
- Fatigue-free working with the 2C handle with hard core and soft, non-slip surface
- Fast-turning zone and hard material in the lower part of the handle enable quick turning using the index finger and thumb once the screw is loosened
- Quick and easy identification with the shank symbol and size printed on the handle
Datasheets(X)
![]() | |
Tip type | Slot |
Thickness of cutting edge x width of cutting edge | 1 x 5.5 mm |
Blade length (A) | 25 mm |
Handle length (B) | 62 mm |
Handle width (C) | 31 mm |
