Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Screwdriver slotted short with round shank

Screwdriver slotted round blade short
SCRDRIV-SL-KNIRPS-1,2X6,5X25
ZEBRA

Art.-no. 0613251065
EAN 4038898275183
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
Short, brushed chrome-plated shank and 2-component handle

The facts in brief


  • For hard-to-reach and narrow areas due to the extra short shank

  • Robust round shank, which has been brushed chrome-plated to protect against corrosion

  • Black point tip for the best possible fit in the screw

  • Tip finished according to the DIN 5264-A and ISO 2380 standards for slotted screwdrivers

  • Complies with the DIN 5265 standard


Quality in your hand


  • Fatigue-free working with the 2C handle with hard core and soft, non-slip surface

  • Fast-turning zone and hard material in the lower part of the handle enable quick turning using the index finger and thumb once the screw is loosened

  • Quick and easy identification with the shank symbol and size printed on the handle
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip type

Slot

Thickness of cutting edge x width of cutting edge

1.2 x 6.5 mm

Blade length (A)

25 mm

Handle length (B)

62 mm

Handle width (C)

31 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information