Screwdriver insert
Screwdriver bit for tight spaces
SCHRAUBENDREHER-EINSATZ 986KK-8
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Ball head especially for working in tight spaces (e.g. engine compartments)
- For hexagon socket screws
- VIERECK-LEER Drive 12.5 = 1/2 inch
- Good grip, knurled.
- Blades made of special steel.
Product information
Datasheets(X)
![]() | |
Length | 102 mm |
Length 2 | 140 mm |
Width across flats | 8 mm |
Diameter | 23 mm |
Product weight (per item) | 106.830 g |
Drive | 1/2 inch |
