Screwdriver insert
Screwdriver bit, special with ball head
SCHRAUBENDREHER-EINSATZ 8801KK-6
Art.-no. 1952000744
EAN 4000896039593
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- With ball head
- VIERECK-LEER Drive 10 = 3/8 inch
- For hexagon socket screws
- Good grip, knurled.
- For manual actuation
- Blades made of special steel.
Product information
Datasheets(X)
![]() | |
Length | 89.5 mm |
Length 2 | 116 mm |
Width across flats | 6 mm |
Diameter | 17 mm |
Product weight (per item) | 49.000 g |
Drive | 3/8 inch |
