Screwdriver holder Rack for storing up to 15 screwdrivers
Screwdriver holder
SCRDRIVRCK-EMPTY-BLACK-310X100X185MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Bored slots for wall mounting
- Surface: Black matt, powder-coated
- With holding clips for attaching to square perforation
Width | 100 mm |
Height | 185 mm |
Length | 310 mm |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt