Screwdriver handle with hex bolster
Screwdriver handle mount f. 6-mm blade
HNDL-SCRDRIV-6,0MM
ZEBRA
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/48951.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/49440.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 125,000 products
- Fatigue-free working due to the 2-component handle with soft outer material that fits perfectly in the hand
- Effective power transmission due to the secure grip of the ergonomic finger recesses and flat sides
- Even more force can be applied using the hexagon insert, which serves as a hex bolster
- Shanks are easily exchanged using the handle mount
Datasheets(X)
![]() | |
Tip size | 6 mm |
Handle length/handle width | 120 / 40 mm |
Wrench aid | 10 mm |