Screwdriver bit For hexagon socket screws
Screwdriver bit f. hexagon socket screw
SCHRAUBENDREHER-EINSATZ 985-12
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Square socket drive 12.5=1/2 inch
- Good grip, knurled.
- Blades made of special steel.
- DIN 7422
![]() | |
Length | 40 mm |
Width across flats | 12 mm |
Diameter | 25 mm |
Product weight (per item) | 77.340 g |
Drive | 1/2 inch |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt