Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Screwdriver TX long with round shank

Screwdriver TX long version
SCRDRIV-TX30X250
ZEBRA

Art.-no. 061346430
EAN 4038898520443
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
Long, brushed chrome-plated shank and 2-component handle

Deep-set, no problem


  • The long screwdriver is ideal for hard-to-reach areas and special applications

  • Robust round shank, which has been brushed chrome-plated to protect against corrosion

  • Black point tip for the best possible fit in the screw

  • Tip for inner TX screw heads


Full control


  • Fatigue-free working with the 2C handle with hard core and soft, non-slip surface

  • Fast-turning zone and hard material in the lower part of the handle enable quick turning using the index finger and thumb once the screw is loosened

  • Quick and easy identification due to the TX symbol and shank size printed on the handle
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Applications include:


  • TX 10 VW instrument panel

  • TX 15 BMW door handle

  • TX 20 Daimler-Chrysler, A and C class

  • TX 25 VW Sharan, headlights

  • TX 30 BMW 7 series (E 38) for mudguard screws, Audi A4/A6 headlight removal

Tip size

TX30

Blade length (A)

250 mm

Handle length (B)

106 mm

Handle width (C)

35 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Screwdriver set TX long version

SCRDRIV-SET-TX-5PCS

ZEBRA