Screwdriver TX long with round shank
Screwdriver TX long version
SCRDRIV-TX25X250
ZEBRA
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 125,000 products
Deep-set, no problem
- The long screwdriver is ideal for hard-to-reach areas and special applications
- Robust round shank, which has been brushed chrome-plated to protect against corrosion
- Black point tip for the best possible fit in the screw
- Tip for inner TX screw heads
Full control
- Fatigue-free working with the 2C handle with hard core and soft, non-slip surface
- Fast-turning zone and hard material in the lower part of the handle enable quick turning using the index finger and thumb once the screw is loosened
- Quick and easy identification due to the TX symbol and shank size printed on the handle
Datasheets(X)
Applications include:
- TX 10 VW instrument panel
- TX 15 BMW door handle
- TX 20 Daimler-Chrysler, A and C class
- TX 25 VW Sharan, headlights
- TX 30 BMW 7 series (E 38) for mudguard screws, Audi A4/A6 headlight removal
![]() | |
Tip size | TX25 |
Blade length (A) | 250 mm |
Handle length (B) | 106 mm |
Handle width (C) | 35 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!