Screwdriver, SPEED With magnetic 1/4 inch bit holder
Screwdriver 1/4 inch, speed
SCRDRIV-1/4IN-SKT-SPEED
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Quadruples the speed of manual screwdriving in a purely mechanical way, especially for metric threads
- Switchable planetary gear for a powerful screw connection with a maximum torque of 14 Nm
- Robust steel design
- Entirely maintenance-free
- Simply press a button to activate and deactivate the SPEED function
- We recommend only using the turbo function after screwing in the first threads
- For tightening or loosening screw connections, it is recommended that you disable the turbo function
- A powerful screw connection by hand is therefore possible and a optimal work result is achieved
Datasheets(X)
Tip size | 1/4 inch |
Blade length (A) | 25 mm |
Handle length (B) | 115 mm |
Handle width (C) | 40 mm |