Screwdriver PZ 3C handle with hexagon shank
PZ screwdriver hexagon blade impact cap 3C
SCRDRIV-PZ3X150-3K
ZEBRA
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Made for more power
- Extremely robust, continuous, brushed chrome-plated hexagon shank
- Large striking cap on the handle end enables striking and chiselling
- Improved power transmission due to the matt nickel-plated, tempered hex bolster for open-end wrenches on the shank
- Quick identification of the right size using the Würth colour code on the shank
- Black point tip for the best possible fit in the screw
- Tip finished according to the ISO 8764-PZ standard for PZ screwdrivers
Premium handles
- Fatigue-free working with the 3C handle with hard core, soft chambers and soft, non-slip surface
- The soft chambers in the handle fit any hand perfectly, enabling a much greater power transmission
- Handle features flattened sides and ergonomically shaped recesses for improved power transmission, enabling efficient working and higher torque
- Fast-turning zone and hard material in the lower part of the handle enable quick turning using the index finger and thumb once the screw is loosened
- Quick and easy identification with the shank symbol and size printed on the handle
![]() | |
Tip size | PZ3 |
Blade length (A) | 150 mm |
Handle length (B) | 114 mm |
Handle width (C) | 38 mm |
Width across flats, screwdriver blade | 8 mm |
Wrench aid | 13 mm |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt