Screwdriver PZ 3C handle with hexagon shank
PZ screwdriver hexagon blade impact cap 3C
SCRDRIV-PZ2X100-3K
ZEBRA
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/49440.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/49475.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 125,000 products
Made for more power
- Extremely robust, continuous, brushed chrome-plated hexagon shank
- Large striking cap on the handle end enables striking and chiselling
- Improved power transmission due to the matt nickel-plated, tempered hex bolster for open-end wrenches on the shank
- Quick identification of the right size using the Würth colour code on the shank
- Black point tip for the best possible fit in the screw
- Tip finished according to the ISO 8764-PZ standard for PZ screwdrivers
Premium handles
- Fatigue-free working with the 3C handle with hard core, soft chambers and soft, non-slip surface
- The soft chambers in the handle fit any hand perfectly, enabling a much greater power transmission
- Handle features flattened sides and ergonomically shaped recesses for improved power transmission, enabling efficient working and higher torque
- Fast-turning zone and hard material in the lower part of the handle enable quick turning using the index finger and thumb once the screw is loosened
- Quick and easy identification with the shank symbol and size printed on the handle
Datasheets(X)
![]() | |
Tip size | PZ2 |
Blade length (A) | 100 mm |
Handle length (B) | 106 mm |
Handle width (C) | 35 mm |
Width across flats, screwdriver blade | 6 mm |
Wrench aid | 10 mm |