Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Screwdriver PZ 3C handle with hexagon shank

PZ screwdriver hexagon blade impact cap 3C
SCRDRIV-PZ1X80-3K
ZEBRA

Art.-no. 06132021
EAN 4047376188488
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
Continuous, brushed chrome-plated shank, hex bolster and 3-component handle with striking cap

Made for more power


  • Extremely robust, continuous, brushed chrome-plated hexagon shank

  • Large striking cap on the handle end enables striking and chiselling

  • Improved power transmission due to the matt nickel-plated, tempered hex bolster for open-end wrenches on the shank

  • Quick identification of the right size using the Würth colour code on the shank

  • Black point tip for the best possible fit in the screw

  • Tip finished according to the ISO 8764-PZ standard for PZ screwdrivers


Premium handles


  • Fatigue-free working with the 3C handle with hard core, soft chambers and soft, non-slip surface

  • The soft chambers in the handle fit any hand perfectly, enabling a much greater power transmission

  • Handle features flattened sides and ergonomically shaped recesses for improved power transmission, enabling efficient working and higher torque

  • Fast-turning zone and hard material in the lower part of the handle enable quick turning using the index finger and thumb once the screw is loosened

  • Quick and easy identification with the shank symbol and size printed on the handle
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

PZ1

Blade length (A)

80 mm

Handle length (B)

96 mm

Handle width (C)

31 mm

Width across flats, screwdriver blade

5 mm

Wrench aid

8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information