Screwdriver PZ 3C handle with hexagon shank
PZ screwdriver hexagon blade impact cap 3C
SCRDRIV-PZ1X80-3K
Art.-no. 06132021
EAN 4047376188488
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Made for more power
- Extremely robust, continuous, brushed chrome-plated hexagon shank
- Large striking cap on the handle end enables striking and chiselling
- Improved power transmission due to the matt nickel-plated, tempered hex bolster for open-end wrenches on the shank
- Quick identification of the right size using the Würth colour code on the shank
- Black point tip for the best possible fit in the screw
- Tip finished according to the ISO 8764-PZ standard for PZ screwdrivers
Premium handles
- Fatigue-free working with the 3C handle with hard core, soft chambers and soft, non-slip surface
- The soft chambers in the handle fit any hand perfectly, enabling a much greater power transmission
- Handle features flattened sides and ergonomically shaped recesses for improved power transmission, enabling efficient working and higher torque
- Fast-turning zone and hard material in the lower part of the handle enable quick turning using the index finger and thumb once the screw is loosened
- Quick and easy identification with the shank symbol and size printed on the handle
Datasheets(X)
![]() | |
Tip size | PZ1 |
Blade length (A) | 80 mm |
Handle length (B) | 96 mm |
Handle width (C) | 31 mm |
Width across flats, screwdriver blade | 5 mm |
Wrench aid | 8 mm |
