Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Screwdriver PH striking cap with hexagon shank

Screwdriver PH hexagon blade impact cap
SCRDRIV-PH2X100
ZEBRA

Art.-no. 06133222
EAN 4038898271222
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
Continuous, brushed chrome-plated shank, hex bolster and 2-component handle with striking cap

Powerful shank


  • Large striking cap on the handle end enables striking and chiselling

  • Extremely robust, continuous, brushed chrome-plated hexagon shank

  • Improved power transmission due to the matt nickel-plated, tempered hex bolster for open-end wrenches on the shank

  • Quick identification of the right size using the Würth colour code on the shank

  • Black point tip for the best possible fit in the screw

  • Tip finished according to the DIN 5260-PH and ISO 8764-PH standards for PH screwdrivers


More than just a handle


  • Fatigue-free working with the 2C handle with hard core and soft, non-slip surface

  • Fast-turning zone and hard material in the lower part of the handle enable quick turning using the index finger and thumb once the screw is loosened

  • Quick and easy identification with the shank symbol and size printed on the handle
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

PH2

Blade length (A)

100 mm

Handle length (B)

106 mm

Handle width (C)

35 mm

Width across flats, screwdriver blade

6 mm

Wrench aid

10 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information