Screw with flattened half round head with hexagon socket, imperial
ASME B18.3 stainless steel 18-8 plain UNF
SCR-BUT-SOC-(18-8)-10_32X1/4
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
1 INCH (in) = 25.4 mm
18-8 is comparable with A2 stainless steel. The mechanical properties are based on ASTM F835
Screws only suitable for limited loading, see also ASME 18.3 Table 3 and ASTM F835 Table 3 Point A
Datasheets(X)
![]() | |
Nominal diameter | 0.1900 in |
Length | 0.2500 in |
Head diameter | 0.361 in |
Head height | 0.101 in |
Internal drive | HS1/8 inch |
Material | Stainless steel |
Surface | Plain |
Number of thread starts per inch | 32 |