Screw with flattened half round head with collar and hexagon socket ISO 7380-2, steel 10.9, zinc-plated, blue passivated (A2K)
ISO 7380-2 steel 010.9 zinc plated
SCR-ISO7380/2-010.9-HS4-(A2K)-M6X20
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 898-1
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 20 mm |
Head diameter (dc) | 13.6 mm |
Head height (k1) | 3.3 mm |
Internal drive | HS4 |
Standards | ISO 7380-2 |
Material | Steel |
Property class | 010.9 |
Surface | Zinc plated |
Head type | Button head with collar |
Head details | With collar |
Drive type | Hexagon socket |
Thread type | Metric thread |
Thread form | Standard metric thread |
Product class | A |
RoHS-compliant | Yes |