Screw with flattened half round head and hexagon socket ISO 7380-1, zinc plated 10.9 steel with thick-layer passivation (ZSML)
ISO 7380-1 steel 010.9 zp th-l. pass. w. sealing
SCR-ISO7380/1-010.9-HS6-(ZSML)-M10X35
Art.-no. 425201035
EAN 4053478096088
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Connection elements with galvanised chrome (VI)-free thick-film passivation (ZSML) offer a future-proof alternative compared to surfaces containing chrome(VI). The coating consists of a zinc layer with passivation on a (chrome III) basis and sealing coat (top coat with integrated lubricating particles).
Overview of advantages:
- Higher quality replacement of common galvanised coatings such as A2C or A3C
- Adjusted friction coefficient range from 0.09 μ – 0.14 μ due to top coat with integrated lubricating particles
- Thermal capacity up to 120 °C
- Even layer distribution
- Functional and decorative
Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 35 mm |
Head diameter (dk) | 17.5 mm |
Head height (k1) | 5.5 mm |
Standards | ISO 7380-1 |
Material | Steel |
Property class | 010.9 |
Surface | Zinc plated thick-layer passivation |
Corrosion protection period | 264 h |
Head type | Pan head |
Drive type | Hexagon socket |
Internal drive | HS6 |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Full thread |
Product class | A |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
