Screw with flattened half round head and hexagon socket ISO 7380-1 steel 010.9, zinc-plated blue passivated (A2K)
ISO 7380-1 steel 010.9 zinc plated
SCR-ISO7380/1-010.9-HS2,5-(A2K)-M4X16
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 898-1
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M4 |
Length (l1) | 16 mm |
Head diameter (dk) | 7.6 mm |
Head height (k1) | 2.2 mm |
Standards | ISO 7380-1 |
Material | Steel |
Property class | 010.9 |
Surface | Zinc plated |
Head type | Button head |
Drive type | Hexagon socket |
Internal drive | HS2.5 |
Thread type | Metric thread |
Thread form | Standard metric thread |
Product class | A |
RoHS-compliant | Yes |