Screw terminal left-hand thread A4 stainless steel, for self-assembly
Screw terminal left hand thread
SCRTRML-SELFASSEMBLING-IT-LEFT-A4-D3
Art.-no. 5176045031
EAN 4052712073793
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For a secure and reliable connection, even without hydraulic pressure
- Can be processed with all available rope types (1X19, 7X7, 7X19)
These products have not been developed and manufactured as slings or load-bearing equipment.
Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
In accordance with WN 5176 045
Datasheets(X)
![]() | |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Thread type x nominal diameter (d1) | M-L6 |
Terminal diameter (d2) | 12 mm |
Length (l1) | 80 mm |
Suitable for rope diameter | 3.4 mm |
Female-thread length (l2) | 35 mm |
Internal thread length 2 (l3) | 40 mm |
Product weight (per item) | 55.000 g |
Nominal diameter (d) | 6 mm |
Internal diameter (d3) | 4.4 mm |
Thread type | M-L |
Length of terminal | 80 mm |
Thread diameter | 6 mm |
Type description | Screw terminal for self-assembly in accordance with WN 5176 045/WN 5176 046 |
Other standard | WN 5176-045 |
