Screw rivet with slit, open
Slotted open-end screw rivet
SCRRIV-UNI-BLACK
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Forms rivet systems capable of adjustment that can be loosened again simply.
- The screw is knocked or turned into the rivet body for installation.
- A screwdriver is used to remove.
Datasheets(X)
![]() | |
Min./max. drill hole diameter | 8.00-8.20 mm |
Min./max. attachment thickness | 3.00-10.00 mm |
Head diameter (A) | 20.00 mm |
Head height (B) | 1.30 mm |
Length below head (C) | 14.00 mm |
Colour | Black |
Material | PA 66 - Polyamide |
Suitable for vehicle manufacturer | Mercedes-Benz, Smart |
Corresponds to original spare part number | A0009904892 |
Installation location | Front bumper |
