Screw rivet with slit, open
Slotted open-end screw rivet
SCRRIV-UNI-BLACK-D11,0MM
Art.-no. 0500135110
EAN 4047376890961
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Forms rivet systems capable of adjustment that can be loosened again simply.
- The screw is knocked or turned into the rivet body for installation.
- A screwdriver is used to remove.
Datasheets(X)
![]() | |
Min./max. drill hole diameter | 11.00-11.00 mm |
Min./max. attachment thickness | 4.55-5.75 mm |
Head diameter (A) | 25.00 mm |
Head height (B) | 2.50 mm |
Length below head (C) | 14.00 mm |
Colour | Black |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | Mercedes-Benz |
Corresponds to original spare part number | A0009908192 |
Installation location | Front bumper |
