Screw rivet with slit, open
Slotted open-end screw rivet
SCRRIV-PSA-CITR/PEUG-BLACK
Art.-no. 0501121140
EAN 4046778488523
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Forms rivet systems capable of adjustment that can be loosened again simply.
- The screw is knocked or turned into the rivet body for installation.
- A screwdriver is used to remove.
Datasheets(X)
![]() | |
Min./max. drill hole diameter | 6.20-6.20 mm |
Min./max. attachment thickness | 3.00-5.80 mm |
Head diameter (A) | 10.00 mm |
Head height (B) | 1.50 mm |
Length below head (C) | 9.00 mm |
Colour | Black |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Audi, Volkswagen, Citroen, Peugeot, Mercedes-Benz, Renault |
Corresponds to original spare part number | 8Z0857784, 7L6868307, 9699542280, 6555.LE, A0009916640, A6389840060, 7703072236, |
Installation location | Interior, Bodywork, Universal |
