Screw rivet with slit, open
Slotted open-end screw rivet
SCRRIV-PSA-CITR/PEUG-BLACK
Art.-no. 0501121139
EAN 4047376898578
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Forms rivet systems capable of adjustment that can be loosened again simply.
- The screw is knocked or turned into the rivet body for installation.
- A screwdriver is used to remove.
Datasheets(X)
![]() | |
Min./max. drill hole diameter | 5.20-5.20 mm |
Min./max. attachment thickness | 3.80-4.10 mm |
Head diameter (A) | 12.00 mm |
Head height (B) | 1.50 mm |
Length below head (C) | 9.30 mm |
Colour | Black |
Material | PA 66 - Polyamide |
Suitable for vehicle manufacturer | Audi, Citroen, Peugeot, Volkswagen |
Corresponds to original spare part number | 8D9807300, 9613079480 |
Installation location | Interior, Bodywork, Universal |
