Screw rivet with slit, open
Slotted open-end screw rivet
SCRRIV-MB-WHEELMOUNT-D16
Art.-no. 0501104039
EAN 4024835237734
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Forms rivet systems capable of adjustment that can be loosened again simply.
- The screw is knocked or turned into the rivet body for installation.
- A screwdriver is used to remove.
Datasheets(X)
![]() | |
Min./max. drill hole diameter | 6.30-6.90 mm |
Min./max. attachment thickness | 3.50-5.10 mm |
Head diameter (A) | 16.30 mm |
Head height (B) | 1.50 mm |
Length below head (C) | 11.00 mm |
Colour | Black |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Volvo |
Corresponds to original spare part number | 3120254 |
Installation location | Universal |
