Screw rivet with slit, open
Slotted open-end screw rivet
SCRRIV-MB-BLACK-(3-11,0)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Forms rivet systems capable of adjustment that can be loosened again simply.
- The screw is knocked or turned into the rivet body for installation.
- A screwdriver is used to remove.
Datasheets(X)
![]() | |
Min./max. drill hole diameter | 6.20-6.20 mm |
Min./max. attachment thickness | 5.20-10.00 mm |
Head diameter (A) | 17.00 mm |
Head height (B) | 1.50 mm |
Length below head (C) | 14.50 mm |
Colour | Black |
Material | PA 66 - Polyamide |
Suitable for vehicle manufacturer | Mercedes-Benz, Smart |
Corresponds to original spare part number | A0009904692 |
Installation location | Engine compartment |
