Screw rivet with slit, open
Slotted open-end screw rivet
INTRMCLIP-HONDA-W.SCR-BLACK-HDD18,0
Art.-no. 0500785084
EAN 4045989283378
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Forms rivet systems capable of adjustment that can be loosened again simply.
- The screw is knocked or turned into the rivet body for installation.
- A screwdriver is used to remove.
Datasheets(X)
![]() | |
Min./max. drill hole diameter | 5.80-6.00 mm |
Min./max. attachment thickness | 2.00-5.90 mm |
Head diameter (A) | 18.00 mm |
Head height (B) | 2.50 mm |
Length below head (C) | 14.00 mm |
Colour | Black |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Honda |
Corresponds to original spare part number | 90688SB0003 |
Installation location | Universal |
