Screw rivet tapers downwards, closed
SCRRIV-TOYOTA-THRRIV-BLACK
Art.-no. 0501130052
EAN 4049557645858
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Forms rivet systems capable of adjustment that can be loosened again simply.
- The screw is knocked or turned into the rivet body for installation.
- A screwdriver is used to remove.
Datasheets(X)
![]() | |
Min./max. drill hole diameter | 8.70-8.70 mm |
Min./max. attachment thickness | 4.00-5.00 mm |
Head diameter (A) | 15.00 mm |
Head height (B) | 2.50 mm |
Length below head (C) | 26.50 mm |
Colour | Black |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | Toyota |
Corresponds to original spare part number | 9046709093 |
Installation location | Rear bumper |
